79 pc DuraHook Assortment W/ (2) 24" W x 48" H x 1/4" D Polypropylene Pegboards, 4 Hanging Bins

  • Mfr # DB-2-83

  • Zoro # G1899751


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene/Steel
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Load Capacity
500 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DB-2-83
Zoro #
G1899751
UPC #
819175003040
Country of Origin
China

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Panel Hole Size
1/4 in.

Details

Item
Pegboard Kit
Material
Polypropylene/Steel
Load Capacity
500 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White
Tool Storage Space
16 sq. ft.
Number of Bins
4
Panel Capacity
250 lbs.
Includes Mounting Hardware
Yes

Description

DuraBoardKit(2),24x48x1/4 In.,79Hooks,4Bins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.