96 pc DuraHook Assortment, (4) 24 in W x 48 in H x 1/4 in D Pegboards, 8 Hanging Bins

  • Mfr # DB-4KIT

  • Zoro # G8820537


product price:  $458.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Polypropylene
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Load Capacity
1000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DB-4KIT
Zoro #
G8820537
UPC #
819175003057
Country of Origin
China

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
48 in.
Panel Hole Size
1/4 in.

Details

Item
Pegboard Kit
Material
Polypropylene
Load Capacity
1000 lbs
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
White
Number of Panels
4
Panel Capacity
250 lbs.
Tool Storage Space
32 sq. ft.
Includes Mounting Hardware
Yes

Description

Duraboard Kits,Four,24 x 48 In.,96 Hook,8 Bins

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.