Zoro Homepage

ABS Bin Dividers for 3-235 Bins, Plastic, Black, 6 PK

  • Mfr # 4-235

  • Zoro # G8821088


product price: $14.85
/pk 6, $2.48/ea

Key Features

Overall Width
0.125 in.
Material
ABS
Color
Black
Overall Depth
10.75 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-235
Zoro #
G8821088
UPC #
819175003408
Country of Origin
China

Dimensions

Overall Height
4.625 in.
Overall Width
0.125 in.
Overall Depth
10.75 in.

Details

Material
ABS
Color
Black
Item
Bin Dividers

Description

Black Divider for 3-235 Locbins,PK6, Package Quantity 6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.