
Cable Tie, 36 in L, 11 in Max Bundle Dia., Black, Nylon, 175 lb Strength, 50 PK
Mfr # ZT-36BK
Zoro # G115227153
product price:Â $38.75
/pk 50, $0.78/eaKey Features
Cable Tie Style
UV Resistant
Nominal Max. Bundle Dia.
11 in
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZT-36BK
Zoro #
G115227153
UPC #
819175000995
Country of Origin
United States
Dimensions
Nominal Length
36 in
Nominal Max. Bundle Dia.
11 in
Details
Item
Cable Tie
Cable Tie Style
UV Resistant
Color
Black
Material
Nylon
Tensile Strength
175 lb
Outdoor Use
Yes
Description
36 inch nylon zip ties are useful when needing to bundle and harness items. Their 175 lb. tensile strength allows them t have hundreds of uses with various applications including: electrical, auto, marine, home and garden. They can be used to secure cables, cords, wires and more in indoor and outdoor settings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.