Shop All Pegboards
Triton Products
DuraHook Wall Organizer - 2 DuraBoards 24 Hooks 4 Hanging Bins and Mounting Hardware
Mfr # 990-S
Zoro # G2018436
product price: $37.29
/pr
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel/Polypropylene
- Overall Width 18 in
- Overall Depth 3/16 in.
- Load Capacity 100 lbs.
- Overall Height 22 in
Product Information
- Brand Triton Products
- MFR # 990-S
- Zoro # G2018436
- UPC # 819175002883
- Country of Origin China
- Category Pegboards
Dimensions
Overall Width | 18 in |
Overall Depth | 3/16 in. |
Overall Height | 22 in |
Panel Hole Size | 3/16 in. |
Width | 18" |
Height | 22" |
Hole Size | 1/8" |
Bin Height | 1 3/4 in |
Bin Width | 7/8 in |
Bin Depth | 3 5/8 in |
Peg Hole Size | 1/8 in |
Overall HxWxD | 22 in x 18 in x 1/8 in |
Details
Description
Pegboard Panel Kit, Peg Hole Shape Round, Peg Hole Size 1/8 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 40 lb Panel Load Capacity, Overall Depth 1/8 in, Overall Height 22 in, Overall Width 18 in, Storage Area 2 sq ft, Number of Usable Sides 1, Bin Depth 3 5/8 in, Bin Height 1 3/4 in, Bin Width 7/8 in, Number of Bins 2, Number of Hooks 24, Number of Panels 2, 80 lb Whole Unit Load Capacity, White, Polypropylene, Polypropylene, Includes Mounting Hardware Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Workbench, Steel, 72" W, 36" D (WST1-3672-36)
- STACK-ON Weapon Storage Cabinet, Pistol Style, Grn (QAS-1304-12)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- TRITON PRODUCTS (2) 22 In. W x 18 In. H x 1/8 In. D White Polypropylene Pegboards with 3/16 In. Hole Size (018)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Stainless Steel Square Hole Pegboards 45 pc. Stainless LocHook Assortment (LB2-Skit)
- TRITON PRODUCTS (2) 24 In. W x 42-1/2 In. H Blue Epoxy 18-Gauge Steel Square Hole Pegboards Mounting Hardware (LB2-B)
- TRITON PRODUCTS 36-3/4 In. L x 39-1/4 In. H x 21-1/4 In. W Stainless Steel Tool Cart 60 pc. Stainless Steel LocHook Asst 3 Hanging Bins (LBC-18SSH)
- TRITON PRODUCTS (2) 24 In. W x 48 In. H x 1/4 In. D Natural Heavy-Duty High Density Fiberboard Round Hole Pegboards (TPB-2N)
- TRITON PRODUCTS 48 In. W x 96 In. H x 1/4 In. D White Polypropylene Pegboard with 1/4 In. Hole Size (DB-96)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 96 in W x 3/4 in D, Gray (35-P-3296GY)
- Triton Products Pegboards