Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hang & Stack Storage Bin, Polypropylene, Yellow, 3 in H, 4.125 in W, 7 3/8 in L, 1 CT

  • Mfr # 3-220Y

  • Zoro # G8821036


product price: $65.25
/ea

Key Features

Load Capacity
12 lb
Material
Polypropylene
Stackable
Stacking Capable
Overall Length
7 3/8 in
Overall Width
4.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-220Y
Zoro #
G8821036
UPC #
819175002203
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Overall Width
4.125 in
Overall Height
3 in
Inside Height
2-13/16 in
Inside Length
6-3/4 in
Inside Width
3-9/16 in
Overall Depth
7.375 in
Depth
7.375 in.
Hopper Height
3 in

Details

Color
Yellow
Load Capacity
12 lb
Material
Polypropylene
Stackable
Stacking Capable
Item
Hang & Stack Storage Bin
Volume Capacity
0.05 cu ft
Nestable
Nesting Capable
Hangable
Hanging Capabilites
Mobility
Stationary
Number of Bins
1
FDA Compliant
Not FDA Compliant
Weight Capacity
12 lb
Number of Divider Slots
1
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Resistant To
Corrosion
Includes Dividers
Dividers Not Included
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Hopper Style
Single-Sided
NSF Certified
Not NSF Certified
Number of Compartments
1
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated

Description

Storage Bin, Color Yellow, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 12 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.