Zoro Homepage

Hanging Bins and Bin Clip Kit, Polypropylene, Red, (4) Small and (4) Large

  • Mfr # 028-R

  • Zoro # G8820607


product price: $26.99
/ea

Key Features

Load Capacity
Not Specified
Material
Polypropylene
Overall Height
3 in
Number of Bins
7 Small; 4 Large
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
028-R
Zoro #
G8820607
UPC #
819175005112
Country of Origin
China

Dimensions

Overall Height
3 in
Height
3 in

Details

Color
Red
Load Capacity
Not Specified
Material
Polypropylene
Item
Storage Bin
Number of Bins
7 Small; 4 Large

Description

Bin Kits,Small/Medium,Red,8 pcs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products