Pegboards, 2 Panels, 1/4"D, 42"H, 24"W, Black

  • Mfr # PEG2-BLK
  • Zoro # G002754397
product price: 
$
68.39
/ea

Key Features

Material
HDF
Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
42 in.
Load Capacity
200 lbs.
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PEG2-BLK
Zoro #
G002754397
UPC #
819175001589
Country of Origin
United States
Item
Pegboards
Material
HDF
Load Capacity
200 lbs.
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Color
Black
Finish
Painted
Includes Mounting Hardware
Yes
Panel Capacity
100 lbs.
Tool Storage Space
14 sq. ft.
Peg Hole Shape
Round
Includes
Mounting Hardware
Number of Hooks
0
Mounting Hardware Required
Yes
Panel Load Capacity
100 lb
Pegboard Type
Panel
Peg Hole Spacing
1 in
Storage Area
14 sq ft
Number of Usable Sides
1
Number of Panels
2
Number of Bins
0
Green Environmental Attribute
Product Contains a Minimum of 90% Pre-Consumer Recycled Content
Whole Unit Load Capacity
200 lb
Shell Material
High-Density Fiberboard
Wire Color
Black
Traction Material
High-Density Fiberboard

Dimensions

Overall Width
24 in.
Overall Depth
1/4 in.
Overall Height
42 in.
Panel Hole Size
1/4 in.
Panel Thickness
1/4 in
Peg Hole Size
1/4 in

Description

Wall Ready Black Pegboards, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 100 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1/4 in, Overall Height 42 in, Overall Width 24 in, Storage Area 14 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 200 lb Whole Unit Load Capacity, Black, Painted

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.