Shop All Pegboard Hooks
Triton Products
Single Rod Pegboard Hook, 2-1/2 in L, 1-1/2 in H, 3/4 in W, Circle, Steel, Silver
Mfr # 71313
Zoro # G1979527
product price: $9.69
/pk 10, $0.97/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 3/4 in
- Overall Depth 3 in.
- Overall Height 1 1/2 in
- Number of Hooks 10
Product Information
- Brand Triton Products
- MFR # 71313
- Zoro # G1979527
- UPC # 819175000148
- Country of Origin China
- Category Pegboard Hooks
Dimensions
Overall Width | 3/4 in |
Overall Depth | 3 in. |
Overall Height | 1 1/2 in |
Bend Height | 1/2 in |
Hook Depth | 2 1/2 in |
Overall Length | 2 1/2 in |
Panel Hole Size | 1/4 in. and 1/8 in. |
Overall LxWxH | 2 1/2 in x 3/4 in x 1 1/2 in |
Details
Description
Single Rod Pegboard Hook, Number of Hooks 10, Overall Height 1 1/2 in, Overall Length 2 1/2 in, Overall Width 3/4 in, 2 1/2 in Hook Depth, Surface, Screw-In Locking System, Circle For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, 30-Degree Single Hook Accessory Type, Screws, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wood Platform Base, Cubbies, 52" x 14"x 6" (WD5214-MP)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Clear, 17 7/8 in L (30138SCLAR)
- KRUEGER Therma Level Gauge, Tank 39" D, 2" NPT (H-2-39)
- TRITON PRODUCTS 3 In. Single Rod 30 Degree Bend Steel Pegboard Hook for LocBoard 5 Pack (51323)
- TRITON PRODUCTS 12 Strainless Steel Screws & 12 Plastic Wall Anchors for Mounting Stainless Steel LocBoard (LB-MHKS)
- TRITON PRODUCTS 5 In. 80 Degree Bend Stainless Steel Double Closed End Loop Pegboard Hook for Stainless Steel LocBoard 2 Pack (66528)
- TRITON PRODUCTS 2-3/4 In. Single Rod 90 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71319)
- TRITON PRODUCTS 3/4 In. to 1-1/4 In. Hold Range Steel Ext Spring Clips for 1/8 In. and 1/4 In. Pegboard 10 Pack (73107)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- TRESTON Tool Hook, 2inHx2inWx8-21/32inD, 22 lb. (831646-51)
- Triton Products Pegboard Hooks