Stacking Hanging Interlocking Bins, Polypropylene, Green, 10-7/8" L x 11" W x 5" H, 6 CT

  • Mfr # 3-235GRN

  • Zoro # G902754374


product price: $63.65
/ea

Key Features

Load Capacity
55 lb
Material
Polypropylene
Overall Length
10.875 in.
Overall Width
11 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-235GRN
Zoro #
G902754374
UPC #
819175006423
Country of Origin
China

Dimensions

Overall Length
10.875 in.
Overall Width
11 in
Overall Height
5 in
Overall Depth
10.875 in

Details

Color
Green
Load Capacity
55 lb
Material
Polypropylene
Item
Hang & Stack Storage Bin
Number of Bins
6

Description

The revolutionary LocBin is the ideal stacking and hanging pegboard storage solution. Triton LocBin is versatile and sturdy for garage, shop or office storage. When space is tight and things get cluttered, new and innovative storage solutions are needed. LocBin is the ideal wall, standalone or tool board storage solution, and it can handle just about any storage need. Consumers can be confident that once the bins are stacked and interlocked they will remain attached to one another and the contents will not mix, shift or spill. When wall mounted, LocBins will not slide forward or tip, providing safe and convenient access. Organization and storage no longer needs to be a hassle or disaster waiting to happen. The uses of a LocBin are infinite, and customers who turn to them for a storage solution never want to depend on anything else. The LocBin is a one-stop wonder that can solve just about any organizational or storage problem with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.