Zoro Homepage

Standard Spring Clips For 1/2" to 1" Hold Range, 3 PK

  • Mfr # 210

  • Zoro # G8702539


product price: $5.49
/pk 3, $1.83/ea
Sold in multiples of 2 for $10.98

Key Features

Material
Steel
Overall Width
1.5 in.
Overall Depth
1.5 in.
Overall Height
1.75 in.
Panel Hole Spacing
1 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210
Zoro #
G8702539
UPC #
819175002104
Country of Origin
China

Dimensions

Overall Width
1.5 in.
Overall Depth
1.5 in.
Overall Height
1.75 in.
Panel Hole Size
1/4 in. and 1/8 in.

Details

Item
Durahook Standard Spring Clip,1/2",PK 3
Material
Steel
Panel Hole Spacing
1 in.
Panel Hole Shape
Round
Finish
Zinc Plated
Item - Slatwalls
Pegboard Hooks
Color
Silver

Description

Durahook Standard Spring Clip,1/2 In.,PK 3, Package Quantity 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.