Stationary Pegboard Panels, SS
Mfr # LB1-S Kit
Zoro # G613330331
product price: $360.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Color
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB1-S Kit
Zoro #
G613330331
UPC #
819175009271
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
24 in
Peg Hole Size
3/8 in
Details
Item
Stationary Pegboard Panels
Material
Stainless Steel
Color
Stainless Steel
Number of Panels
2
Number of Bins
0
Includes
Mounting Hardware
Includes Mounting Hardware
Yes
Finish
Brushed
Number of Hooks
46
Peg Hole Shape
Square
Storage Area
8 sq ft
Mounting Hardware Required
Yes
Whole Unit Load Capacity
600 lb
Panel Load Capacity
300 lb
Number of Usable Sides
2
Description
Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 300 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 24 in, Overall Width 24 in, Storage Area 8 sq ft, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 46, Number of Panels 2, 600 lb Whole Unit Load Capacity, Stainless Steel, Brushed, Stainless Steel, Includes Mounting Hardware Yes, Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.