Stationary Pegboard Panels, Steel
Mfr # LB2-BK
Zoro # G213330335
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LB2-BK
Zoro #
G213330335
UPC #
819175002449
Country of Origin
China
Dimensions
Overall Width
24 in
Overall Depth
9/16 in
Overall Height
42 1/2 in
Peg Hole Size
3/8 in
Details
Item
Stationary Pegboard Panels
Material
Steel
Color
Black
Number of Panels
2
Includes
Mounting Hardware
Number of Hooks
0
Finish
Epoxy Coated
Includes Mounting Hardware
Yes
Number of Bins
0
Mounting Hardware Required
Yes
Peg Hole Shape
Square
Whole Unit Load Capacity
800 lb
Panel Load Capacity
400 lb
Number of Usable Sides
2
Description
Stationary Pegboard Panels, Peg Hole Shape Square, Peg Hole Size 3/8 in, Peg Hole Spacing 1 1/2 in, Panel Pegboard Type, 400 lb Panel Load Capacity, 18 ga Panel Thickness, Overall Depth 9/16 in, Overall Height 42 1/2 in, Overall Width 24 in, Swing Radius Not Applicable, Number of Usable Sides 1, Number of Bins 0, Number of Hooks 0, Number of Panels 2, 800 lb Whole Unit Load Capacity, Black, Epoxy Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Mounting Hardware Required Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.