Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Blue, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # 3-235B

  • Zoro # G713330330


product price: $65.85
/ea

Key Features

Material
Plastic
Stackable
Stacking Capable
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-235B
Zoro #
G713330330
UPC #
819175003385
Country of Origin
China

Dimensions

Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
10 1/8 in
Hopper Height
5 in

Details

Color
Blue
Material
Plastic
Stackable
Stacking Capable
Item
Storage Bin
Volume Capacity
0.35 cu ft
Nestable
Nesting Capable
Mobility
Stationary
Number of Divider Slots
1
Weight Capacity
55 lb
Hangable
Hanging Capabilites
FDA Compliant
Not FDA Compliant
Resistant To
Corrosion
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Number of Short Divider Slots
0
Number of Compartments
1
Metal Detectable
Not Metal Detectable
Ventilated
Ventilated
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Hopper Style
Single-Sided
NSF Certified
Not NSF Certified

Description

Storage Bin, Color Blue, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 55 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.