Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Storage Bin, Plastic, Red, 3 in H, 4 1/8 in W, 5 3/8 in L

  • Mfr # 3-210RWS

  • Zoro # G513321927


product price: $53.15
/ea

Key Features

Material
Plastic
Stackable
Stacking Capable
Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-210RWS
Zoro #
G513321927
UPC #
819175001428
Country of Origin
China

Dimensions

Overall Length
5 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 5/8 in
Inside Length
4 3/4 in

Details

Color
Red
Material
Plastic
Stackable
Stacking Capable
Item
Storage Bin
Nestable
Nesting Capable
Number of Divider Slots
1
Mobility
Stationary
Hangable
Hanging Capabilites
Weight Capacity
12 lb
Resistant To
Corrosion
Number of Long Divider Slots
1
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Includes Dividers
Dividers Not Included

Description

Storage Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 3 in, Overall Length 5 3/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 12 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.