Storage Bin, Plastic, Red, 3 in H, 4 1/8 in W, 7 3/8 in L

  • Mfr # 3-220R

  • Zoro # G813330339


product price: $63.79
/ea

Key Features

Color
Red
Material
Plastic
Stackable
Stacking Capable
Overall Length
7 3/8 in
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-220R
Zoro #
G813330339
UPC #
819175003361
Country of Origin
China

Dimensions

Overall Length
7 3/8 in
Overall Width
4 1/8 in
Overall Height
3 in
Inside Width
3 5/8 in
Inside Length
6 3/4 in
Hopper Height
3 in

Details

Color
Red
Material
Plastic
Stackable
Stacking Capable
Item
Storage Bin
Volume Capacity
0.05 cu ft
Nestable
Nesting Capable
FDA Compliant
Not FDA Compliant
Hangable
Hanging Capabilites
Weight Capacity
12 lb
Number of Divider Slots
1
Mobility
Stationary
Resistant To
Corrosion
Includes Dividers
Dividers Not Included
Includes Label Holder
Label Holder Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Ventilated
Ventilated
Electrostatic Discharge
Not Electrostatic Discharge Conductive
NSF Certified
Not NSF Certified
Hopper Style
Single-Sided
Number of Compartments
1
Metal Detectable
Not Metal Detectable

Description

Storage Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 3 in, Overall Length 7 3/8 in, Overall Width 4 1/8 in, Stackable Stacking Capable, Weight Capacity 12 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.