Storage Bin, Plastic, Red, 5 in H, 11 in W, 10 7/8 in L

  • Mfr # 3-235R

  • Zoro # G413330333


product price: $65.85
/ea

Key Features

Material
Plastic
Stackable
Stacking Capable
Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-235R
Zoro #
G413330333
UPC #
819175003392
Country of Origin
China

Dimensions

Overall Length
10 7/8 in
Overall Width
11 in
Overall Height
5 in
Inside Length
10 1/4 in
Inside Width
10 1/8 in
Hopper Height
5 in

Details

Color
Red
Material
Plastic
Stackable
Stacking Capable
Item
Storage Bin
Volume Capacity
0.35 cu ft
Nestable
Nesting Capable
Mobility
Stationary
Number of Divider Slots
1
Weight Capacity
55 lb
FDA Compliant
Not FDA Compliant
Hangable
Hanging Capabilites
Includes Dividers
Dividers Not Included
Resistant To
Corrosion
Number of Short Divider Slots
0
Includes Label Holder
Label Holder Included
Number of Long Divider Slots
3
Hopper Style
Single-Sided
NSF Certified
Not NSF Certified
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Metal Detectable
Not Metal Detectable
Number of Compartments
1
Ventilated
Ventilated

Description

Storage Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 5 in, Overall Length 10 7/8 in, Overall Width 11 in, Stackable Stacking Capable, Weight Capacity 55 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 3, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.