Storage Bin, Plastic, Red, 7 in H, 8 1/4 in W, 14 3/4 in L

  • Mfr # 3-240R

  • Zoro # G113330336


product price: $97.15
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Stackable
Stacking Capable
Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-240R
Zoro #
G113330336
UPC #
819175003491
Country of Origin
China

Dimensions

Overall Length
14 3/4 in
Overall Width
8 1/4 in
Overall Height
7 in
Inside Length
14 in
Inside Width
6 3/4 in
Hopper Height
7 in

Details

Color
Red
Material
Plastic
Stackable
Stacking Capable
Item
Storage Bin
Volume Capacity
0.49 cu ft
Nestable
Nesting Capable
FDA Compliant
Not FDA Compliant
Mobility
Stationary
Weight Capacity
65 lb
Number of Divider Slots
1
Hangable
Hanging Capabilites
Resistant To
Corrosion
Includes Dividers
Dividers Not Included
Number of Short Divider Slots
0
Number of Long Divider Slots
1
Includes Label Holder
Label Holder Included
Ventilated
Ventilated
Electrostatic Discharge
Not Electrostatic Discharge Conductive
NSF Certified
Not NSF Certified
Metal Detectable
Not Metal Detectable
Number of Compartments
1
Hopper Style
Single-Sided

Description

Storage Bin, Color Red, Includes Dividers Dividers Not Included, Includes Label Holder Label Holder Included, Material Plastic, Maximum Operating Temperature Not Applicable, Overall Height 7 in, Overall Length 14 3/4 in, Overall Width 8 1/4 in, Stackable Stacking Capable, Weight Capacity 65 lb, Mobility Stationary, Nestable Nesting Capable, Number of Divider Slots 1, Number of Long Divider Slots 1, Number of Short Divider Slots 0, Number of Dividers Not Applicable, Caster Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.