Wall Storage Unit W/ (24) 7-3/8" L x 4-1/8" W x 3" H Blue Bins & Wall Mount Rails

  • Mfr # 3-220BWS

  • Zoro # G8820835


product price:  $61.84
/ea

Key Features

Overall Width
4.125 in
Overall Depth
7.375 in
Overall Height
3 in
Number of Bins
24
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3-220BWS
Zoro #
G8820835
UPC #
819175001442
Country of Origin
China

Dimensions

Overall Width
4.125 in
Overall Depth
7.375 in
Overall Height
3 in
Length
7-3/8 in
Hook Depth
7.375 in.

Details

Number of Bins
24
Color
Blue
Material
Polypropylene
Item
Wall Storage,Blue,Bins/Rails,26 pcs.
Accessory Type
Bin
Whole Unit Load Capacity
12 lb

Description

Wall Storage,Blue,Bins/Rails,26 pcs., Bin Accessory Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.