Wall Storage Unit W/ (6) 10-7/8" L x 11" W x 5" H Yellow Bins & Wall Mount Rails

  • Mfr # 3-235YWS

  • Zoro # G8820990


product price:  $65.79
/ea

Key Features

Overall Width
11 in
Overall Depth
10.875 in
Overall Height
5 in
Number of Bins
6
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-235YWS
Zoro #
G8820990
UPC #
819175001466
Country of Origin
China

Dimensions

Overall Width
11 in
Overall Depth
10.875 in
Overall Height
5 in
Hook Depth
10.875 in.

Details

Number of Bins
6
Color
Yellow
Material
Polypropylene
Item
Wall Storage,Yelllow,Bins/Rails,8 pcs.
Accessory Type
Bin
Whole Unit Load Capacity
55 lb

Description

Wall Storage,Yelllow,Bins/Rails,8 pcs., Bin Accessory Type

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.