Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

XtraWall HDF Pegboards Black

  • Mfr # B1-2-BK

  • Zoro # G610934846


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Material
Steel/HDF
Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Number of Panels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1-2-BK
Zoro #
G610934846
UPC #
819175002180
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Depth
1/4 in
Overall Height
48 in
Panel Thickness
1/4 in
Peg Hole Size
1/4 in

Details

Material
Steel/HDF
Color
Black
Number of Panels
2
Peg Hole Spacing
1 in
Number of Bins
0
Mounting Hardware Required
Yes
Number of Hooks
0
Pegboard Type
Swing
Finish
Powder Coated
Whole Unit Load Capacity
1,000 lb
Includes
(2) Panel Frame, (4) Hex Head Bolt, (4) Lock Washers, (4) Pegboard, (4) Plastic End Caps, (4) Wall Mount Angle Plates, (56) Self Tapping Truss Screws, (8) Flat Washers, (8) Hex Head Nuts, (8) Phillips Flat Head Masonry Screws
Includes Mounting Hardware
Yes
Panel Load Capacity
500 lb
Peg Hole Shape
Round

Description

Pegboard Swing Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Swing Panel Pegboard Type, 500 lb Panel Load Capacity, 1/4 in Panel Thickness, Overall Depth 1 1/2 in, Overall Height 48 in, Overall Width 24 in, Storage Area 32 sq ft, Swing Radius 33 in, Number of Usable Sides 2, Bin Depth Not Applicable, Bin Height Not Applicable, Bin Width Not Applicable, Number of Bins 0, Number of Hooks 0, Number of Panels 4, 1,000 lb Whole Unit Load Capacity, Black, Powder Coated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.