
All Pro Series Press Fit Ladder Toss
Mfr # 35-7307-3
Zoro # G113336284
product price: $77.09
/ea
Free Shipping & Returns
Key Features
Width
23.75 in
Length
29.5 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35-7307-3
Zoro #
G113336284
UPC #
754806262932
Country of Origin
China
Dimensions
Width
23.75 in
Length
29.5 in
Details
Material
Steel
Description
- •Our best all-steel press fit ladder toss set assembles in seconds with no need for screws, knobs, or loose parts
- •Strong polymer connecting joints hold the steel frame together without the need for screws
- •36" high x 23" wide metal ladderball frame secures to slotted steel legs with no screws or small parts
- •The patent-pending hardware-free frames consist of 7 steel pieces per ladder
- •Includes six soft ball bolas (three blue and three red bolas) and a durable sport bag for easy portability and storage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.