Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fire 'n Ice Air Hockey Table

  • Mfr # 45-6060W

  • Zoro # G813322099


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
27 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-6060W
Zoro #
G813322099
UPC #
754806237015
Country of Origin
China

Dimensions

Width
27 in
Length
54 in

Details

Color
Black

Description

Lights out? Game on! The Triumph Fire n Ice Light Up Air Powered 54'' Hockey Table is more fun in the dark! It's the ''Fire'' red team versus the ''Ice'' blue team. The table features colorful graphics and LED corners as the red battles the blue. Each corner flashes when goals are scored, creating an intense game play experience. Choose your team - fire or ice -with a light-up blue or red striker, then turn of the lights and let the action begin with the light-up puck. Measuring 54'' L x 27'' W x 31'' H, this air-powered hockey table is the ideal size for youth and teenage players. The table features LED electronic and abacus scoring for you to easily keep track of the action. Four leg cross braces maintain support and stability while playing. Adjustable leg levelers ensure a level playing surface even when the floors are uneven. Start a rivalry in your basement or game room with the Fire 'n Ice Air Hockey Table!


  • •PLAY IN THE DARK – Play new and exciting lights-out air hockey with the light-up pucks and pushers
  • •FLASHES WHEN YOU SCORE – The table features light-up corners that flash when goals are scored
  • •EASILY KEEP SCORE – Keep track of the action with LED electronic and abacus scoring
  • •STURDY DESIGN – 4 leg cross braces provide additional support and stability
  • •INCLUDED – 2 LED hockey pushers (1 red, 1 blue) and 1 LED puck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.