This item is Discontinued.

Triumph Remanufactured Q5942A (42A) Toner 751000NSH0180, 10,000 Page-Yield, Black SKL-Q5942A

Remanufactured Q5942A (42A) Toner 751000NSH0180, 10,000 Page-Yield, Black (Discontinued)

  • Mfr # SKL-Q5942A
  • Zoro # G003666965
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKL-Q5942A
Zoro #
G003666965
UPC #
653598102009
Country of Origin
Mexico

Details

Market Indicator Cartridge No.
42A
Ink/Toner Color
Black
Max. Page Yield
10000
Compatible OEM Model Number
Compatible
For Use With
HP LaserJet 4240, 4240N, 4250, 4250N, 4250TN, 4250DN, 4250DTN, 4250DTNSL, 4350, 4350N, 4350DTN, 4350DTNSL
Remanufactured Cartridge Number
Yes

Description

Remanufactured toner cartridge. Source America is the preferred brand of federal purchasers worldwide due to a strong performance history of reliability, value, sustainability and mission. Source America toner provides strategic opportunities to address a variety of customer needs including: significant savings, guaranteed performance, compliance with executive orders and free recycling solutions. Plus, every purchase creates jobs for people who are blind or have significant disabilities–including wounded warriors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.