
3878 2-Way Locking Dog Door; Small - Medium Dogs; White (Discontinued)
- Mfr # 3878
- Zoro # G603903477
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3878
Zoro #
G603903477
UPC #
4011905038780
Country of Origin
China
Description
Give your dog access to any room in the house, even when the door is shut with trixie's 2-way dog door, small-medium. The durable plastic frame with silent action transparent flap and sturdy metal base bar make it ideal for the garage, laundry, or back room door. Restrict access using the removable metal rear panel, which also protects against intruders and inclement weather.
Features- Suitable for small to medium size dogs weighing up to 45 pounds.
- Durable plastic frame with silent action transparent flap and sturdy metal bar at base.
- Lockable with removable metal rear panel.
- Includes tunnel element to extend depth 0.75 to 1.25 in.
- This item can be extended an additional 1.25 in. with our tunnel extender.
- Quick and easy installation.
- Template included.
- Color - White.
- Material - Plastic, Metal.
- Outside frame - 11.75 W x 14 H in.
- Rough cut out - 9.75 W x 12 H in.
- Flap - 8.75 W x 11.5 H in.
- Dimension - 11.75 x 14 x 1.25 in.
- Item Weight - 3.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.