This item is Discontinued.

Trixie Pet Products Trixie Pet Products 43004 Plush Nesting Tunnel for Cats; Light Gray & Brown 43004

Trixie Pet Products 43004 Plush Nesting Tunnel for Cats; Light Gray & Brown (Discontinued)

  • Mfr # 43004
  • Zoro # G003720308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
43004
Zoro #
G003720308
UPC #
4011905430041
Country of Origin
China

Description

Trixie's Plush Nesting Tunnel for Cats is the perfect solution for every cat owner. This plush tunnel has two plush condos with durable, natural sisal exteriors. There are even pom-pom toys for added adventure. What makes this item unique is that when activity time is over, it can be retracted for easy storage and maximum portability.

Features
  • Covered with plush
  • 2 condos with sisal scratching surfaces
  • Toys on strings
  • Suitable for cats of all ages and activity levels
  • One year N/A
Specifications
  • Color: Light Gray & Brown
  • Material: Plush, Sisal, CARB-certified MDF wood
  • Dimension: 11.75" H x 14.75" W x 43.25" L
  • Weight: 10.52 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.