Shop TRODAT
See all product information
Create Account
Pre-inked Check Mark Icon Stamp - Text Stamp - RECEIVED - 0.75in Impression Diameter - 50000
- Mfr # 5970
- Zoro # G423365080
product price:Â
$
12.25
/ea
Key Features
Number of Impressions
50000
Legend
RECEIVED
Impression Type
Text Stamp
Standards
TAA Compliant
Imprint Area Width
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5970
- Zoro #
- G423365080
- UPC #
- 190084764506
- Country of Origin
- Austria
Dimensions
- Imprint Area Width
- 3/4 in
- Imprint Area Height
- 3/4 in
Details
- Number of Impressions
- 50000
- Item
- Stamp
- Legend
- RECEIVED
- Impression Type
- Text Stamp
- Standards
- TAA Compliant
Description
Pre-inked Check Mark Icon Stamp - Text Stamp - RECEIVED - 0.75in Impression Diameter - 50000 Impression(s) - Red - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.