Shop TRODAT
See all product information
Create Account
FOR DEPOSIT ONLY Pre-inked Stamp - Message Stamp - FOR DEPOSIT ONLY - 0.56in Impression Width x
- Mfr # 5955
- Zoro # G523365034
product price:Â
$
12.25
/ea
Key Features
Number of Impressions
50000
Impression Type
Message Stamp
Legend
FOR DEPOSIT ONLY
Imprint Area Width
0.56 in
Features
Re-inkable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5955
- Zoro #
- G523365034
- UPC #
- 190084778695
- Country of Origin
- Austria
- Number of Impressions
- 50000
- Impression Type
- Message Stamp
- Legend
- FOR DEPOSIT ONLY
- Features
- Re-inkable
- Standards
- TAA Compliant
- Item
- Pre-inked Stamp
Dimensions
- Imprint Area Width
- 0.56 in
- Imprint Area Height
- 1.69 in
Description
FOR DEPOSIT ONLY Pre-inked Stamp - Message Stamp - FOR DEPOSIT ONLY - 0.56in Impression Width x 1.69in Impression Length - 50000 Impression(s) - Blue - TAA Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.