Shop TRODAT
See all product information
Create Account
Pre-inked FILE Message Stamp - Message Stamp - FILE - 0.56in Impression Width x 1.69in Impression
- Mfr # 5953
- Zoro # G023364674
product price:Â
$
12.25
/ea
Key Features
Imprint Area Width
0.56 in
Imprint Area Height
1.69 in
Impression Type
Message Stamp
Legend
FILE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5953
- Zoro #
- G023364674
- UPC #
- 190084781251
- Country of Origin
- Austria
- Item
- Pre-inked Stamp
- Impression Type
- Message Stamp
- Legend
- FILE
Dimensions
- Imprint Area Width
- 0.56 in
- Imprint Area Height
- 1.69 in
Description
Pre-inked FILE Message Stamp - Message Stamp - FILE - 0.56in Impression Width x 1.69in Impression Length - Red
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.