Trodat

Stamp, Econ Self Ink Received


product price: $15.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Legend DATE; RECEIVED
  • Material Plastic
  • Stamp Ink Color Blue/Red
  • Imprint Area Height 1"
  • Imprint Area Width 1.63"
See all product information

Product Information

Dimensions

Imprint Area Height 1"
Imprint Area Width 1.63"

Details

Item Stamps
Legend DATE; RECEIVED
Material Plastic
Stamp Ink Color Blue/Red
Ink Color Blue/Red
Weight 0.255 lbs
Ink Types Self-Inking
Stamp Type Message Dater

Description

Stamp,Econ Self Ink Received

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.