Stamp Kit - Message Stamp - COPY, DRAFT, ORIGINAL - 0.63in Impression Width x 1.81in Impression
- Mfr # 8801
- Zoro # G623363947
product price:Â
$
18.95
/ea
Key Features
Imprint Area Width
0.63 in
Legend
COPY, ORIGINAL, DRAFT
Imprint Area Height
1.81 in
Impression Type
Message Stamp
Features
Re-inkable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8801
- Zoro #
- G623363947
- UPC #
- 190084765527
- Country of Origin
- Austria
Dimensions
- Imprint Area Width
- 0.63 in
- Imprint Area Height
- 1.81 in
Details
- Item
- Stamp Kit
- Legend
- COPY, ORIGINAL, DRAFT
- Impression Type
- Message Stamp
- Features
- Re-inkable
- Number of Impressions
- 50000
Description
Stamp Kit - Message Stamp - COPY, DRAFT, ORIGINAL - 0.63in Impression Width x 1.81in Impression Length - 50000 Impression(s) - Assorted
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.