Adjstbl Sngl Cylndr Stnd, 7-1/2In H, Alum

  • Mfr # 30400019

  • Zoro # G4769396


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Cylinder Capacity
1
Overall Height
7 1/2 in
Height
7 1/2 in
Includes
Adjustable L-Bracket
Material
Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30400019
Zoro #
G4769396
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 1/2 in
Height
7 1/2 in
Width
18 1/2 in
Overall Width
18 1/2 in
Compatible Cylinder Diameter (Minimum)
6 in
Compatible Cylinder Diameter (Maximum)
9 1/4 in
Overall Depth
15 1/2 in

Details

Item
Adjustable Single Cylinder Stand
Cylinder Capacity
1
Includes
Adjustable L-Bracket
Material
Cast Aluminum
Type
Adjustable
Color
Gray
Number of Cylinders Held
1
For Use With
Gas Cylinders
Cylinder Securing Mechanism
L Brackets

Description

Adjustable Single Cylinder Stand, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 9 1/4 in, Compatible Cylinder Diameter (Minimum) 6 in, Cylinder Securing Mechanism L Brackets, Material Cast Aluminum, Overall Height 7 1/2 in, Overall Width 18 1/2 in, Overall Depth 15 1/2 in, Mounting Location Floor, Color Gray, For Use With Gas Cylinders, Includes Adjustable L-Bracket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.