Zoro Homepage

Precision Weight, Metric, 20g

  • Mfr # 7020-1

  • Zoro # G6906986


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7020-1
Zoro #
G6906986
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
0.897 in
Overall Width
0.56 in

Details

Item
Calibration Weight
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
20 g
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
1
Class
1
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Weight Style
Cylinder
Calibration Tolerance
0.074 mg
Calibration Certificate
No Certificate
Compliance
ANSI, ASTM

Description

Calibration Weight, Nominal Mass 20 g, Calibration Weight Class 1, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.897 in, Overall Width 0.56 in, Calibration Tolerance 0.074 mg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.