Precision Weight, Metric, 2g
Mfr # 7024-0
Zoro # G7143141
product price: $94.29
/ea
Free Shipping & Returns
Key Features
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7024-0
Zoro #
G7143141
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
0.428 in
Overall Width
0.275 in
Details
Item
Calibration Weight
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight
Calibration Weight Style
Cylinder
Nominal Mass
2 g
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
Ultra
Class
Ultra
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
1
Calibration Certificate
No Certificate
Weight Style
Cylinder
Calibration Tolerance
0.017 mg
Compliance
ANSI, ASTM
Description
Calibration Weight, Nominal Mass 2 g, Calibration Weight Class Ultra, Calibration Certificate No Certificate, Calibration Weight Style Cylinder, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Number of Pieces 1, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM, Overall Height 0.428 in, Overall Width 0.275 in, Calibration Tolerance 0.017 mg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.