Zoro Homepage

Precision Weight Set, Metric, 100g to 1mg

  • Mfr # 7228-4

  • Zoro # G6817693


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Stainless Steel, 304 Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
100g to 1mg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7228-4
Zoro #
G6817693
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight Kit
Material
Aluminum, Stainless Steel, 304 Stainless Steel
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
100g to 1mg
Calibration Weight Material
304 Stainless Steel, Aluminum, Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
21
Includes
100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps
Calibration Certificate
No Certificate
Compliance
ANSI, ASTM
Weight Style
Cylinder

Description

Calibration Weight Kit, Nominal Mass 100g to 1mg, Calibration Weight Class 4, Calibration Certificate No Certificate, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material 304 Stainless Steel, Aluminum, Stainless Steel, Measurement Type Metric, Includes 100g, 50g, (2) 20g, 10g, 5g, (2) 2g, 1g, 500mg, (2) 200mg, 100mg, 50mg, (2) 20mg, 10mg, 5mg, (2) 2mg, 1mg Weights, Case, Forceps, Number of Pieces 21, Calibration Weight Compliance Agency ANSI, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.