Zoro Homepage

Precision Weight Set, Metric, 500g to 1mg

  • Mfr # 7219-4T

  • Zoro # G6408963


product price: $2,655.99
/ea
Free Shipping & Returns

Key Features

Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7219-4T
Zoro #
G6408963
UPC #
-
Country of Origin
United States

Details

Item
Calibration Weight Kit
Material
Alloy 8 Stainless Steel
Finish
polished
Measurement Type
Metric
Item - Calibration Weights
Calibration Weight Kit
Calibration Weight Style
Cylinder and Leaf
Nominal Mass
500g to 1mg
Calibration Weight Material
Alloy 8 Stainless Steel
Calibration Weight Class
4
Class
4
Calibration Weight Compliance Agency
ANSI, ASTM
Number of Pieces
24
Includes
(2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case, Lifter
Compliance
ANSI, ASTM
Weight Style
Cylinder
Calibration Certificate
Non-Accredited

Description

Calibration Weight Kit, Nominal Mass 500g to 1mg, Calibration Weight Class 4, Calibration Certificate Non-Accredited, Calibration Weight Style Cylinder and Leaf, Calibration Weight Material Alloy 8 Stainless Steel, Measurement Type Metric, Includes (2) 200g, (2) 200mg, (2) 20g, (2) 20mg, (2) 2g, (2) 2mg, 100g, 100mg, 10g, 10mg, 1g, 1mg Weights, 500g, 500mg, 50g, 50mg, 5g, 5mg, Case, Lifter, Number of Pieces 24, Finish Polished, Calibration Weight Compliance Agency ANSI, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.