J305G-AC-8-PACK Battery
- Mfr # J305G-AC-8-PACK
- Zoro # G607191351
product price:Â
$
4,502.99
/pk of 8, $562.87/ea
Key Features
Type
6V Flooded Lead Acid battery
Energy (kWh)
2.1 kWh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J305G-AC-8-PACK
- Zoro #
- G607191351
- UPC #
- -
- Country of Origin
- China
- Type
- 6V Flooded Lead Acid battery
- Energy (kWh)
- 2.1 kWh
Description
Replacement For TROJAN J305GAC8PACK BATTERIES MISCELLANEOUS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.