SCS225 Battery
- Mfr # SCS225
- Zoro # G307456934
product price:Â
$
1,021.99
/ea
Key Features
Type
12V Flooded Lead Acid battery
Capacity
1.73 kWh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCS225
- Zoro #
- G307456934
- UPC #
- -
- Country of Origin
- China
- Type
- 12V Flooded Lead Acid battery
- Capacity
- 1.73 kWh
Description
SCS225 BATTERIES MARINE RV
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.