Masterpieces Puzzle 71812 Childhood Dreams - Getting Dirty Puzzle - 1000 Piece

  • Mfr # 71812

  • Zoro # G104153395


product price:  $37.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71812
Zoro #
G104153395
UPC #
705988718120
Country of Origin
China

Description

These MasterPieces 19.25" x 26.75" 1000pc Childhood Dreams Puzzles were masterfully created by artist, Dan Hatala. Hatala brings memories of his rural upbringing to life with highly detailed images of small town scenes. In the Childhood Dreams series, he is particularly focused on depicting special moments between parents and their children. Nothing will bring a family closer than these heart-warming, family-friendly puzzles! To reduce their impact on our environment, the chipboard used in these puzzles is made of recycled material.

Features
  • Childhood Dreams - Getting Dirty Puzzle
  • Quality thick pieces ensure a tight interlocking fit.
  • 1000 Piece
Specifications
  • Puzzle Size: Finish 19.25 inch x 26.75 inch puzzle
  • Weight: 0.9875 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.