19A70054OEM Double Bagger, 6.5 bu Capacity, For: Z42, Z46 Zero-Turn Mowers with 42, 46 in Deck

  • Mfr # 19B70054OEM/A7005

  • Zoro # G516224393


product price:  $719.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Depth
20 in
Includes
(2) Bags Hood Chute Weight Plates Hardware Installation Instructions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19B70054OEM/A7005
Zoro #
G516224393
UPC #
889021254957
Country of Origin
United States

Dimensions

Overall Depth
20 in

Details

Includes
(2) Bags Hood Chute Weight Plates Hardware Installation Instructions

Description

Troy-Bilt Double Bagger, 6.5 bu Capacity, 20 in Length, 24-1/2 in Width, 41-1/4 in Depth, Suitable for: Troy-Bilt Z42, Z46 Zero-Turn Mowers with 42, 46 in Deck, Includes: 2 Bags, Hood, Chute, Weight Plates, Hardware, Installation Instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.