Shop TROY-BILT
See all product information
Create Account
Engine Maintenance Kit
- Mfr # 490-950-Y060
- Zoro # G522782313
product price:Â
$
34.65
/ea
Key Features
Width
3-1/4 in
Height
7-1/4 in
For Use With
Fits Most Mini-Rider and 36 in Pony Rider with a Briggs and Stratton TB30R TB30B Engines
Overall Depth
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-950-Y060
- Zoro #
- G522782313
- UPC #
- 037049971114
- Country of Origin
- United States
Dimensions
- Width
- 3-1/4 in
- Height
- 7-1/4 in
- Overall Depth
- 3-1/4 in
Details
- For Use With
- Fits Most Mini-Rider and 36 in Pony Rider with a Briggs and Stratton TB30R TB30B Engines
Description
Troy-Bilt Engine Maintenance Kit, Specifications: Fits Most Mini-Rider and 36 in Pony Rider with a Briggs & Stratton TB30R, TB30B Engines, Dimensions: 7-1/4 in H x 3-1/4 in W x 3-1/4 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.