No Product Image Available

Troy-Bilt

26" 243cc Two-Stage Gas Snow Blower (Discontinued)


Item requires special delivery charges. A $200.00 per item surcharge will be applied.

This Product is Discontinued
Shop for all Snow Blowers

Key Features

  • Fuel Type Gas
  • Auger Type Steel
  • Stages 2
  • Lights Yes
  • Skid Shoe Type Polymer Reversible
See all product information

Product Information

Dimensions

Width 26"

Details

Item Snow Blower,2Stage,243cc,Elec Start,26"
Fuel Type Gas
Auger Type Steel
Stages 2
Lights Yes
Skid Shoe Type Polymer Reversible
Start Type Electric
Drive Gears 6 Forward/2 Reverse
Number of Stages Two

Description

Snow Blower,2Stage,243cc,Elec Start,26 In., 26 in Clearing Path, Auger Diameter 12 in, Inlet Height 21 in, Fuel Type Gas, Displacement 243 cc, Engine Brand Troy-Bilt, Drive Gears 6 Forward/2 Reverse, Drive Type Self-Propelled, Stages 2, Start Type Electric, Fuel Tank Capacity 0.5 gal, Wheel Dia. 15 in, Wheel Width 5 in, Auger Type Steel, Chute Construction Plastic, Chute Rotation Remote Crank, Chute Turning Radius 200 Degrees , Skid Shoe Type Polymer Reversible, Lights Yes, Features Skid Shoes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products