Shop TROY-BILT
See all product information
Create Account
490-100-Y142 3-in-1 Blade, 21 in L, For: Garden Tractors and Zero-Turn Mowers with a 21 in Cut Deck
- Mfr # 490-100-F142
- Zoro # G822914070
product price:Â
$
35.35
/ea
Key Features
Center Hole Type
S
Length
21 in
For Use With
Garden Tractors and Zero-Turn Mowers with a 21 in Cutting Deck
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 490-100-F142
- Zoro #
- G822914070
- UPC #
- 889021359706
- Country of Origin
- United States
Dimensions
- Length
- 21 in
Details
- Center Hole Type
- S
- For Use With
- Garden Tractors and Zero-Turn Mowers with a 21 in Cutting Deck
Description
Troy-Bilt 3-in-1 Blade, Center Hole Type: S, 21 in L, Suitable for: Garden Tractors and Zero-Turn Mowers with a 21 in Cutting Deck
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.