TB230 Series Lawn Mower, 163 cc Engine Displacement, Gas, 21 in W Cutting

  • Mfr # 12AVB2C2066

  • Zoro # G922433907


product price:  $769.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12AVB2C2066
Zoro #
G922433907
UPC #
043033601608
Country of Origin
United States

Description

Troy-Bilt TB230 Lawn Mower, 3-in-1, Engine Type: Troy-Bilt, Engine Displacement: 163 cc, Cutting Width: 21 in, Number of Functions: 3, Transmission Type: FWD, Self-Propelled, Rear Wheel Size: 8 in, Front Wheel Size: 8 in, Fuel Type: Gas, Deck Material: Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.