1 Light Ben Pendant Vintage Gold Leaf
- Mfr # F6722-VGL
- Zoro # G322904618
product price:Â
$
1,459.99
/ea
Free Shipping & Returns
Key Features
Length
22 in
Voltage
120V
Number of Lights
1
Collection Name
Ben
Finish
Vintage Gold Leaf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F6722-VGL
- Zoro #
- G322904618
- UPC #
- 197292159216
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Ben
- Item
- Ben Pendant
- Finish
- Vintage Gold Leaf
- Location Rating
- Dry Rated
- Certification
- cUL Listed
- Lamp Base
- E26 Medium Base
- Body Material
- Wood
- Watts
- 10 W
Dimensions
- Height
- 18.5 in
- Length
- 22 in
- Width
- 22 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.