Westwood 12 Light Lantern 20.25 In. Vintage Gold Leaf
- Mfr # F7439-VGL
- Zoro # G515446932
product price:Â
$
1,880.00
/ea
Key Features
Length
20.25 in
Voltage
120V
Number of Lights
12
Finish
Vintage Gold Leaf
Chain Length
72 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F7439-VGL
- Zoro #
- G515446932
- UPC #
- 782042469921
- Country of Origin
- Philippines
- Voltage
- 120V
- Number of Lights
- 12
- Item
- Lantern
- Finish
- Vintage Gold Leaf
- Includes
- Fixture, Hardware
- Material
- Steel
- Watts
- 35W
- Standards
- ETL Damp
- Lamp Included
- No
- Bulb Shape
- G9
- Designer
- Troy Standard
- Product Care
- Clean with a soft, damp cloth
- Socket Count
- 12
- Slope Compatible
- No
- Battery Included
- No
Dimensions
- Height
- 38.5 in
- Length
- 20.25 in
- Chain Length
- 72 in
- Canopy Width
- 6 in
- Width
- 20.25 in
Description
A centerpiece of curved arms and goblet-inspired shades suspends within a smooth, open framework, giving a new look to the traditional lantern-style pendant. The five-, eight- or twelve-light options all provide beautiful uplight, illuminating the fixture from within. Finishes in textured, hand-crafted Vintage Gold Leaf or Gesso White add a glamorous look with a natural feel.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.