1 Light Haddock Wall Sconce Patina Brass
- Mfr # B4623-PBR
- Zoro # G922904582
product price:Â
$
1,395.99
/ea
Free Shipping & Returns
Key Features
Fixture Voltage
120V
Finish
Patina Brass
Height
22.5 in
Number of Bulbs
1
Watts
10 W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4623-PBR
- Zoro #
- G922904582
- UPC #
- 197292167532
- Country of Origin
- Viet Nam
- Fixture Voltage
- 120V
- Finish
- Patina Brass
- Item
- Haddock Wall Sconce
- Number of Bulbs
- 1
- Watts
- 10 W
- Body Material
- Brass
- Color Temperature
- 2700 K
- Damp/Wet Rating
- Damp Rated
- Certification
- cUL Listed
- Fixture Series
- Haddock
- Lamp Base
- Integrated LED
Dimensions
- Height
- 22.5 in
- Length
- 9.5 in
- Width
- 9.5 in
Description
A modern, pared-back take on a traditional lantern, Haddock combines architectural stature with artisanal materials. A solid brass frame with a Patina Brass finish provides durable support for the curved, wavy glass panel. The hammered effect of the clear glass softens the LED illumination, eliminating glare at night. Haddock is available in three sizes to suit any outdoor area.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.