1 Light Roan Table Lamp Patina Brass
- Mfr # PTL1931-PBR
- Zoro # G522904609
product price:Â
$
735.99
/ea
Free Shipping & Returns
Key Features
Height
31 in
Width
22 in
Material
Natural Woven
Finish
Patina Brass
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTL1931-PBR
- Zoro #
- G522904609
- UPC #
- 197292159414
- Country of Origin
- Viet Nam
- Material
- Natural Woven
- Finish
- Patina Brass
- Item
- Roan Table Lamp
- Bulb Base Type
- E26 Medium Base
- Voltage
- 120V
- Number of Bulbs
- 1
- Certification
- cUL Listed
- Maximum Wattage
- 15 W
- Location Rating
- Dry Rated
- Collection/Series
- Roan
Dimensions
- Height
- 31 in
- Width
- 22 in
- Length
- 22 in
Description
Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.