1 Light Stoney Pendant Patina Brass
- Mfr # F2524-PBR
- Zoro # G422904631
product price:Â
$
683.99
/ea
Free Shipping & Returns
Key Features
Length
24 in
Voltage
120V
Number of Lights
1
Collection Name
Stoney
Finish
Patina Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2524-PBR
- Zoro #
- G422904631
- UPC #
- 197292158691
- Country of Origin
- Viet Nam
- Voltage
- 120V
- Number of Lights
- 1
- Collection Name
- Stoney
- Item
- Stoney Pendant
- Finish
- Patina Brass
- Damp/Wet Rating
- Damp Rated
- Body Material
- Steel
- Watts
- 25 W
- Certification
- cUL Listed
- Location Rating
- Dry Rated
- Lamp Base
- E26 Medium Base
Dimensions
- Height
- 21 in
- Length
- 24 in
- Width
- 24 in
Description
The architectural design language of the Stoney family is softened by its unique material qualities. Large conical white linen shades are edged with contrasting whip-stitching, echoing the natural jute wrap details along the Patina Brass frames. Available as a 1-light sconce, 1-light pendant, 5-light chandelier, and 1-light floor lamp, Stoney is an ode to craftsmanship.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.