Shop TROY LIGHTING
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lechlan 1 Light Pendant 32 In. Patina Brass
- Mfr # F1532-PBR
- Zoro # G015447682
product price:Â
$
1,464.00
/ea
Key Features
Length
32 in
Voltage
120V
Shade Material
Kalas
Finish
Patina Brass
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1532-PBR
- Zoro #
- G015447682
- UPC #
- 197292072232
- Country of Origin
- Philippines
- Voltage
- 120V
- Shade Material
- Kalas
- Item
- Pendant
- Finish
- Patina Brass
- Material
- Steel
- Standards
- UL Damp
- Lamp Included
- No
- Watts
- 25W
- Shade Color
- Natural
- Includes
- Fixture, Hardware
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Bulb Shape
- E26 Medium Base
- Slope Compatible
- No
- Socket Count
- 1
- Battery Included
- No
Dimensions
- Height
- 26.5 in
- Length
- 32 in
- Canopy Width
- 7 in
- Width
- 32 in
Description
Lechlan takes the silhouette of an acorn cap and gives it a twist. Handwoven from Natural Kalas Abaca in a dense crosshatch pattern, the shade features a decorative loop at the top. A fabric-covered cord wraps through the loop, complementing the laid-back energy of the design. Available in two sizes, this pendant light provides a warm welcome home. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.